SaniTite® 12 in. x 20 ft. Polypropylene Dual Wall Corrugated Smooth Interior Bell and Spigot Drain Pipe

Part #A650020IBPL2  |  Manufacturer Part #12650020IBPL2

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
  • 12 in

    Part #A12650020IBPL2 | Item #7191301 | Mfr. Part #12650020IBPL2

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 18 in

    Part #A18650020IBPL2 | Item #7191312 | Mfr. Part #18650020IBPL2

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 24 in

    Part #A24650020IBPL2 | Item #7191314 | Mfr. Part #24650020IBPL2

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 30 in

    Part #A30650020IBPL2 | Item #7191316 | Mfr. Part #30650020IBPL2

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 36 in

    Part #A36650020IBPL2 | Item #7191296 | Mfr. Part #36650020IBPL2

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 48 in

    Part #A48650020IBPL2 | Item #7191309 | Mfr. Part #48650020IBPL2

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 60 in

    Part #A60650020IBPL2 | Item #7191291 | Mfr. Part #60650020IBPL2

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Premium joint performance
  • Superior pipe stiffness
  • Ease of handling with faster installation times

Specifications

AASHTO Specifications: AASHTO M330

ASTM Specifications: [ASTM F-2881, ASTM F-477]

Application: Storm Drainage

Collection: SaniTite®

End Connection 1: Bell End

End Connection 2: Spigot

End Connections: Bell End x Spigot

FM Approved: No

Fire Suppression System Rated: No

Length: 20 ft

Material: [Plastic, Rubber]

Material Type: Polypropylene

NSF Certified: No

Pipe Tubing Size: 12 in

Pipe Wall Type: Dual Wall

Polyethylene Corrugated Pipe Type: Polyethylene Corrugated Pipe

Product Type: [Pipe, Gasket]