N-12® 30 x 30 x 15 in. Corrugated Reducing HDPE Tee

Part #A306AN  |  Manufacturer Part #3065AN

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

  • Fabricated
  • Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application

Documents

Specifications

ASTM Specifications: ASTM F-2306

Application: Drainage

Clean Bagged: No

Collection: N-12®

End Connection 1: Plain End

End Connection 2: Plain End

End Connection 3: Plain End

End Connections: Plain End

FM Approved: No

Fitting Size 1: 30 in

Fitting Size 2: 30 in

Fitting Size 3: 15 in

Fitting Sizes: 30 in x 30 in x 15 in

Fitting Type: Reducing

Material: Plastic

Material Type: HDPE

NSF Certified: No