N-12® Sure-Lok® 12 x 8 in. Bell End Watertight HDPE Reducer

Part #A74AN65B  |  Manufacturer Part #1272AN65B

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Specifications

ASTM Specifications: [ASTM F-2306, ASTM D-3212, ASTM F-477]

Application: [Drainage, Water]

Clean Bagged: No

Collection: N-12® Sure-Lok®

End Connection 1: Bell End

End Connection 2: Bell End

End Connections: Bell End

FM Approved: No

Fitting Size 1: 12 in

Fitting Size 2: 8 in

Fitting Sizes: 12 in x 8 in

Fitting Type: Reducing

Material: Plastic

Material Type: HDPE

NSF Certified: No