N-12® Sure-Lok® 18 x 8 in. Corrugated Watertight HDPE Reducer

Part #A18AN65B  |  Manufacturer Part #1872AN65B

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Documents

Specifications

ASTM Specifications: [ASTM F-2306, ASTM D-1056, ASTM D-2321]

Application: [Drainage, Water]

Clean Bagged: No

Collection: N-12® Sure-Lok®

End Connection 1: Snap-in

End Connection 2: Snap-in

End Connections: Snap-in

FM Approved: No

Fitting Size 1: 18 in

Fitting Size 2: 8 in

Fitting Sizes: 18 in x 8 in

Fitting Type: Reducing

Material: Plastic

Material Type: HDPE

NSF Certified: No