N-12® Sure-Lok® 24 x 18 in. Corrugated Watertight HDPE Reducer

Part #A24AN65B  |  Manufacturer Part #2476AN65B

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

  • Fabricated
  • Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
  • Water Tight

Specifications

ASTM Specifications: ASTM F-2306

Application: [Drainage, Water]

Clean Bagged: No

Collection: N-12® Sure-Lok®

End Connection 1: Snap-in

End Connection 2: Snap-in

End Connections: Snap-in

FM Approved: No

Fitting Size 1: 24 in

Fitting Size 2: 18 in

Fitting Sizes: 24 in x 18 in

Fitting Type: Reducing

Length: 15-9/10 in

Material: Plastic

Material Type: HDPE

NSF Certified: No