• Cart

Advanced Drainage Systems N-12® Plain End Corrugated HDPE Reducer A15AN

DESCRIPTION

  • N-12® Fabricated reducers

Advanced Drainage Systems N-12® Plain End Corrugated HDPE Reducer

A15AN

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM D-1056, ASTM D-2321, ASTM F-2306
Application
Drainage, Water
Clean Bagged
No
Collection
N-12®
Color Finish
Black
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
FM Approved
No
Fitting Size 1
15 in
Fitting Size 2
6 in
Fitting Sizes
15 in x 6 in
Material
Plastic
Material Type
HDPE
NSF Certified
No