DESCRIPTION

  • N-12® Fabricated cross tee

Advanced Drainage Systems N12 Fabricated Cross Tee

A30AN

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM D-1056, ASTM D-2321, ASTM D-3350, ASTM F-2306
Application
Drainage
Clean Bagged
No
Collection
N12
End Connection 1
Plain End
End Connection 2
Plain End
End Connection 3
Plain End
End Connections
Plain End
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Plastic
Material Type
HDPE
NSF Certified
No