Advanced Drainage Systems Plain End HDPE Tee A63AN

DESCRIPTION

  • N-12® Fabricated tee

Advanced Drainage Systems Plain End HDPE Tee

A63AN

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM D-1056, ASTM D-2321, ASTM D-3350, ASTM F-2306
Application
Drainage
Clean Bagged
No
End Connection 1
Plain End
End Connection 2
Plain End
End Connection 3
Plain End
FM Approved
No
Fitting Size 1
15 in
Fitting Size 2
15 in
Fitting Size 3
10 in
Material
Plastic
Material Type
HDPE
NSF Certified
No
Size
15 in x 15 in x 10 in
Type
Reducing