• Cart

DESCRIPTION

Advanced Drainage Systems N-12® Corrugated Reducing HDPE Tee

A366AN

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM D-1056, ASTM D-2321, ASTM D-3350, ASTM F-2306
Application
Drainage
Clean Bagged
No
Collection
N-12®
End Connection 1
Corrugated
End Connection 2
Corrugated
End Connection 3
Corrugated
End Connections
Corrugated
FM Approved
No
Fitting Size 1
36 in
Fitting Size 2
36 in
Fitting Size 3
6 in
Fitting Sizes
36 in x 36 in x 6 in
Fitting Type
Reducing
Material
Plastic
Material Type
HDPE
NSF Certified
No