• Cart

DESCRIPTION

Advanced Drainage Systems N-12® Plain End Corrugated Reducing Plastic Tee

A426AN

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Application
Drainage
Clean Bagged
No
Collection
N-12®
End Connection 1
Plain End
End Connection 2
Plain End
End Connection 3
Plain End
End Connections
Plain End
FM Approved
No
Fitting Size 1
42 in
Fitting Size 2
42 in
Fitting Size 3
24 in
Fitting Sizes
42 in x 42 in x 24 in
Fitting Type
Reducing
Material
Plastic
NSF Certified
No