Advanced Drainage Systems Plastic Corrugated Reducer A2476AN65B

DESCRIPTION

  • Series 65

Advanced Drainage Systems Plastic Corrugated Reducer

A2476AN65B

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

Application
Drainage
Fitting Size 1
24 in
Fitting Size 2
18 in
Material
Plastic
Material Type
HDPE
Size
24 in x 18 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday