Advanced Drainage Systems Plastic Weight Reducer A74AN65B

DESCRIPTION

Advanced Drainage Systems Plastic Weight Reducer

A74AN65B

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

Application
Drainage
Fitting Size 1
15 in
Fitting Size 2
12 in
Fitting Sizes
15 in x 12 in
Material
Plastic
Material Type
HDPE