DESCRIPTION

  • Singlewall snap external coupler
  • Snaps over pipe ends to join 2 pieces of 3" pipe in a straight run

Advanced Drainage Systems Snap Plastic Coupling

A012AA

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Application
Drainage
Clean Bagged
Yes
Color Finish
Black
End Connection 1
Snap
End Connection 2
Snap
End Connections
Snap
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
4 in
Material
Plastic
Material Type
HDPE
NSF Certified
No
Size
4 in
Type
Straight