Advanced Drainage Systems Plastic Watertight Inlet Connector AAA

DESCRIPTION

  • Offset adapter with gasket

Advanced Drainage Systems Plastic Watertight Inlet Connector

AAA

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Application
Drainage
Fitting Size 1
10 in
Fitting Size 2
4 in
Fitting Sizes
10 in x 4 in
Fitting Type
Reducing
Material
Plastic
Material Type
HDPE