Advanced Drainage Systems N12 Corrugated HDPE Wye A85AN

DESCRIPTION

  • N-12® 45° Fabricated wye

Advanced Drainage Systems N12 Corrugated HDPE Wye

A85AN

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

Application
Drainage
Clean Bagged
No
End Connection 1
Corrugated
End Connection 2
Corrugated
End Connection 3
Corrugated
End Connections
Corrugated
FM Approved
No
Fitting Size 1
15 in
Fitting Size 2
15 in
Fitting Size 3
15 in
Material
Plastic
Material Type
HDPE
NSF Certified
No
Size
15 in
Type
Straight