Advanced Drainage Systems Corrugated HDPE Wye A8AN

DESCRIPTION

  • N-12® 45° fabricated wye

Advanced Drainage Systems Corrugated HDPE Wye

A8AN

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

Application
Drainage
Clean Bagged
No
End Connection 1
Corrugated
End Connection 2
Corrugated
End Connection 3
Corrugated
End Connections
Corrugated
FM Approved
No
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Size 3
4 in
Material
Plastic
Material Type
HDPE
NSF Certified
No
Size
12 in x 12 in x 4 in
Type
Reducing