Advanced Drainage Systems Premier Coupling A3662AA

DESCRIPTION

  • Annular premium
  • N-12® split coupling

Advanced Drainage Systems Premier Coupling

A3662AA

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

Application
Drainage
Fitting Size 1
36 in
Fitting Size 2
36 in
Fitting Sizes
36 in
Fitting Type
Straight
Material
Plastic
Material Type
HDPE