• Cart

DESCRIPTION

Advanced Drainage Systems N-12® ProLink Plain End Bell End Reducing Watertight Plastic Tee

A246AN65B

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
Collection
N-12® ProLink
End Connection 1
Plain End
End Connection 2
Plain End
End Connection 3
Plain End
End Connections
Plain End
FM Approved
No
Fitting Size 1
24 in
Fitting Size 2
24 in
Fitting Size 3
15 in
Fitting Sizes
24 in x 24 in x 15 in
Fitting Type
Reducing
Material
Plastic
NSF Certified
No