Advanced Drainage Systems Round Grate Green A80SDG

DESCRIPTION

  • Grates that fit 8” pipe
  • Use with corrugated singlewall pipe, triple wall pipe, leach pipe or PVC pipe
  • Use with pipe and connecting fittings where a drain basin is not needed or where space doesn’t allow the use of a basin

Advanced Drainage Systems Round Grate Green

A80SDG

Diameter:

SPECIFICATIONS

Color Finish
Green
Color Finish Category
Greens
Diameter
10 in
Length
12 in
Width
12 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS