30 in. x 20 ft. HDPE Drainage Pipe
N-12® 30 in. x 20 ft. HDPE Drainage Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Inert HDPE material is resistant to the effects of chemicals, abrasion, hot soils, and effluent
- Lightweight product for best-installed cost and maximizing delivery and installation efficiencies
- Smooth interior with a manning's value of 0.012, resulting in increased flow capacity
- Joint options include bell and spigot design, gasket, bell wrap or pressure-rated 10.8 psi coupler
- Joint options to meet your application performance requirements, including up to water-tight joints meeting ASTM D3212
- Available in ST, WT and plain end
- Readily available in convenient locations to service local projects
- Structurally designed corrugated exterior to support typical construction and long term loading
Specifications
- AASHTO:
- AASHTO M-252, AASHTO M-294
- ASTM:
- ASTM F-2306
- Application:
- Cross Drain, Culvert, Detention, Ditch Enclosure, Edge Drain, Forestry, Industrial, Mining, Retention, Storm Sewer
- Collection:
- N-12®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Diameter - Inside 1:
- 30 in
- Diameter - Outside:
- 36 in
- End Connection 1:
- Bell End
- End Connection 2:
- Spigot
- End Connections:
- Bell End x Spigot
- Fire Suppression System Rated:
- No
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- HDPE
- Pipe Wall Type -:
- Solid
- PipeTubing Size:
- 30 in