SC-310™ 18 x 12 in. Single Manifold Tee for SC - 310 StormTech® Stormwater Chambers

Part #A1851AN3112  |  Item #4456273  |  Manufacturer Part #1851AN3112

Fitting Sizes:

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: SC310

Collection: SC-310™

End Connection 1: Plain End

End Connection 2: Plain End

End Connection 3: Plain End

End Connections: Plain End

Fitting Size 1: 18 in

Fitting Size 2: 18 in

Fitting Size 3: 12 in

Fitting Sizes: 12 in

Fitting Type: [Straight, Tee, Manifold]

Length: 40-1/5 in

UL Listed: No