DESCRIPTION

  • ARC™ leaching chamber

Advanced Drainage Systems Arc™ Septic Chamber

A2412BD

Height:

SPECIFICATIONS

Application
Drainage
Brand Model Compatibility
Advanced Drainage Systems 2412BD
Capacity
37.5 gal
Collection
Arc™
Height
12 in
Length
67 in
Material
Plastic
Material Type
Polyethylene
Width
22-1/2 in

Starting at
Call for Pricing
  • QUANTITY