DESCRIPTION

  • N-12® split internal couplers

Advanced Drainage Systems Single Wall Corrugated HDPE Internal Coupling

A15AA

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Application
Drainage
Clean Bagged
Yes
Color Finish
Black
End Connection 1
Snap
End Connection 2
Snap
End Connections
Snap x Snap
FM Approved
No
Fitting Size 1
3 in
Fitting Size 2
3 in
Material
Plastic
Material Type
HDPE
NSF Certified
No
Size
3 in x 3 in
Type
Straight