DESCRIPTION
- Singlewall reducing coupler
- Snaps over ends of pipe to join a 3" diameter pipe to a 4" diameter pipe in a straight run
Snap Single Wall Corrugated Coupling
A14AA
MORE SIZES AVAILABLE
-
PRICE
FITTING SIZES
DOCUMENTS
SPECIFICATIONS
- Application
- Drainage
- Clean Bagged
- Yes
- Color Finish
- Black
- End Connection 1
- Snap
- End Connection 2
- Snap
- End Connections
- Snap
- FM Approved
- No
- Fitting Size 1
- 4 in
- Fitting Size 2
- 3 in
- Fitting Sizes
- 4 in x 3 in
- Fitting Type
- Reducing
- Material
- Plastic
- Material Type
- HDPE
- NSF Certified
- No