DESCRIPTION

  • Blind tee

Advanced Drainage Systems Snap HDPE Tee

A41AA

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Application
Drainage
Clean Bagged
No
Color Finish
Black
End Connection 1
Snap
End Connection 2
Snap
End Connection 3
Snap
End Connections
Snap
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Plastic
Material Type
HDPE
NSF Certified
No