Advanced Drainage Systems Spigot x Bell End Plastic Multi Stage Wall Reducer A74WT

DESCRIPTION

  • Water-Tight reducing coupler

Advanced Drainage Systems Spigot x Bell End Plastic Multi Stage Wall Reducer

A74WT

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Application
Drainage
End Connection 1
Spigot
End Connection 2
Bell End
Fitting Size 1
6 in
Fitting Size 2
4 in
Material
Plastic
Material Type
HDPE
Size
6 in x 4 in