Advanced Drainage Systems Square Riser A1206SD

DESCRIPTION

  • Adds 6” of height to 12” square 2 or 4 hole basin

Advanced Drainage Systems Square Riser

A1206SD

Length:

SPECIFICATIONS

Length
12 in
Shape
Square
Width
12 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS