DESCRIPTION

  • Adjusts for out-of-plumb conditions
  • Bio-Diffusers™ angle section
  • Designed to fit Advantage 60" shower unit
  • Framed style
  • Height: 70"
  • Reversible top track and towel bar

Advanced Drainage Systems Standard 22-1/2 Degree Bend Elbow

A22BD

Fitting Sizes:

SPECIFICATIONS

Application
Drainage
Clean Bagged
No
FM Approved
No
Fitting Size 1
11 in
Fitting Size 2
11 in
Fitting Sizes
11 in x 11 in
Material
Plastic
NSF Certified
No

Starting at
Call for Pricing
  • QUANTITY