Advanced Drainage Systems Standard Arc End Cap A03BD

DESCRIPTION

  • Bio-Diffusers™ ARC™ end cap

Advanced Drainage Systems Standard Arc End Cap

A03BD

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

Application
Drainage
Fitting Size 1
36 in
Fitting Sizes
36 in
Fitting Type
Straight
Material
Plastic
Material Type
HDPE