Stormtech™ 24 x 24 x 12 in. Single Reducing Manifold

Part #A2451AN7412  |  Item #4848354  |  Manufacturer Part #2451AN7412

Fitting Sizes:

24 in x 24 in x 12 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Stormtech™

Fitting Size 1: 24 in

Fitting Size 2: 24 in

Fitting Size 3: 12 in

Fitting Sizes: 24 in x 24 in x 12 in