StormTech® Plastic End Cap

Part #ASC740EPE  |  Item #3537101  |  Manufacturer Part #SC740EPE

Material:

Plastic

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fabricated chamber end cap with stub

Specifications

Collection: StormTech®

Fitting Type: End Cap

Height: 29-3/10 in

Length: 12-1/5 in

Material: Plastic

Material Type: HDPE

Product Type: Cap

Width: 45-9/10 in