StormTech® SC310 Plastic End Cap

Part #ASC310EPE  |  Item #3794228  |  Manufacturer Part #SC310EPE

Width:

29 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fabricated chamber end cap with stub

Specifications

Collection: StormTech®

Fitting Type: End Cap

Height: 15-3/5 in

Length: 9-9/10 in

Material: Plastic

Material Type: HDPE

Product Type: Cap

Width: 29 in