Advanced Drainage Systems
StormTech® 12 x 12 in. SC740 Manifold 90 Degree Bend
Part #A98AN74 | Manufacturer Part #1298AN74
Fitting Sizes:
Please select
Product Details
Documents
Specifications
Collection: StormTech®
Elbow Degree: 90
End Connection 1: Plain End
End Connection 2: Plain End
End Connections: Plain End
Fitting Size 1: 12 in
Fitting Size 2: 12 in
Fitting Sizes: 12 in
Product Type: Bend