StormTech® SC740 Plastic Chamber Cap with Stub

Part #ASC740  |  Item #3794255  |  Manufacturer Part #SC740

Material:

Plastic

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed to meet the most stringent industry performance standards for superior structural integrity while providing designers with a cost-effective method to save valuable land and protect water resources

Specifications

Collection: StormTech®

Height: 30 in

Length: 85-2/5 in

Material: Plastic

Material Type: HDPE

Product Type: Chamber

Width: 51 in