DESCRIPTION

  • N-12® Fabricated elbow
  • Series 65

Advanced Drainage Systems Weight Plastic 22-1/2 Degree Elbow

A92AN65B

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Application
Drainage
Clean Bagged
No
FM Approved
No
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Sizes
12 in
Fitting Type
Straight
Material
Plastic
Material Type
HDPE
NSF Certified
No