DESCRIPTION

Advanced Gloves-KB Optics Cowhide Mechanical Glove

ABP300

Glove Size:

SPECIFICATIONS

Color Finish
Black
Glove Size
XL
Glove Type
Cut Resistant
Material
Rubber
Material Type
Nitrile

Starting at
Call for Pricing
  • QUANTITY