Size M Foam Nitrile Plastic and Rubber Assembly and Automotive Gloves in Black and Grey

You last purchased this on
 
Advanced Gloves-KB Optics

NiTex P-200 Size M Foam Nitrile Plastic and Rubber Assembly and Automotive Gloves in Black and Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
Advanced Gloves-KB Optics

NiTex P-200 Size M Foam Nitrile Plastic and Rubber Assembly and Automotive Gloves in Black and Grey

  • Fast #
  • Part #ANITEXP200DYM
  • Item #3772287
  • Manufacturer Part #NITEX P-200DY
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Coating:
Foam Nitrile
Collection:
NiTex P-200
Color Finish Category:
Blacks
Color Finish Name:
Black, Grey
Glove Size:
M
Glove Type:
Assembly, Automotive, Coated, Construction, Cut Resistant, Gardening, Logisitics and Warehousing
Material:
Plastic, Rubber
Material Type:
Nylon