Advanced Gloves-KB Optics

S Size Nitrile Foam Coated Gloves

Part #ANITEXP200  |  Manufacturer Part #NITEX P-200

Glove Size:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: Black

Glove Size: S

Glove Type: General Purpose

Material: [Foam, Rubber, Plastic]

Material Type: [Nitrile, Nylon]

Reusable: Yes