Size S Rubber Cut Resistant Glove
Size S Rubber Cut Resistant Glove
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Foam Nitrile
- Color Finish Name:
- Black
- Glove Size:
- S
- Glove Type:
- Cut Resistant, General Purpose, Coated
- Material:
- Rubber
- Material Type:
- Nylon
- Reusable:
- Yes