Size M Rubber Cut Resistant Glove

You last purchased this on
 
Advanced Gloves-KB Optics

NiTex P-200 Size M Rubber Cut Resistant Glove

This product requires certification to purchase.
Brand image
You last purchased this on
 
Advanced Gloves-KB Optics

NiTex P-200 Size M Rubber Cut Resistant Glove

  • Fast #
  • Part #ANITEXP200M
  • Item #3062179
  • Manufacturer Part #NiTexP-200M
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • Thin foam coating is breathable to maximize comfort for extended periods of time
  • Fine gauge knit nylon liner provides flexibility as well as padded protection
  • Exceptional comfort and breathability
  • Nitrile foam coating offers a sure grip in dry, slightly wet, or oily environments
  • Machine washable
  • Excellent grip and dexterity
  • Unique nitrile offers excellent abrasion and cut resistance
  • Highly durable
  • Requires Certification

Documents


Specifications

Coating:
Foam Nitrile
Collection:
NiTex P-200
Color Finish Category:
Blacks
Color Finish Name:
Black, Grey
Glove Size:
M
Glove Type:
Assembly, Automotive, Coated, Construction, Cut Resistant, Gardening, Logisitics and Warehousing
Material:
Plastic, Rubber
Material Type:
Nylon
Reusable:
Yes