XL Size Cowhide Mechanical Glove
XL Size Cowhide Mechanical Glove
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Name:
- Black
- Glove Size:
- XL
- Glove Type:
- Cut Resistant
- Material:
- Rubber
- Material Type:
- Nitrile