XL Size Foam Coated Glove in Green

You last purchased this on
 
Advanced Gloves-KB Optics

NiTex P-200 XL Size Foam Coated Glove in Green

This product requires certification to purchase.
Brand image
You last purchased this on
 
Advanced Gloves-KB Optics

NiTex P-200 XL Size Foam Coated Glove in Green

  • Fast #
  • Part #ANITEXP12XL
  • Item #4881255
  • Manufacturer Part #NITEX P12XL
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Coating:
Nitrile Foam
Collection:
NiTex P-200
Color Finish Category:
Greens
Color Finish Name:
Green
Glove Size:
XL
Glove Type:
General Work
Material:
Plastic
Material Type:
Nylon
Reusable:
Yes
Thickness:
1.1 mm