Size XXL Rubber Cut Resistant Glove

You last purchased this on
 
Advanced Gloves-KB Optics

Size XXL Rubber Cut Resistant Glove

This product requires certification to purchase.
Brand image
You last purchased this on
 
Advanced Gloves-KB Optics

Size XXL Rubber Cut Resistant Glove

  • Fast #
  • Part #ANITEXP200XXL
  • Item #3636991
  • Manufacturer Part #NITEX P-200
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Foam Nitrile
Glove Size:
XXL
Glove Type:
Cut Resistant, General Purpose, Coated
Material:
Rubber
Material Type:
Nylon
Reusable:
Yes