DESCRIPTION

Advanced Machining Schedule 40 316L Stainless Steel Threaded on End Nozzle

DS46NTOEKK

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASME Specifications
ASME B1.20.1, ASME B16.15
ASTM Specifications
ASTM A-312, ASTM A-733
End Connection 1
Threaded
Fitting Size 1
2 in
Length
2 in
Material
Stainless Steel
Material Type
316L
Schedule Class
40
Size
2 in