Advanced Valve Technologies 12 in. Valve Open Left Ductile Iron Pipe 13.30 in. OD AVT120EZVOL1330

DESCRIPTION

  • Corrosion resistant and delivers reliable trouble-free service
  • Developed to be lighter and more compact than alternative methods
  • Fast and convenient installation
  • Faster installation times save man-hours while avoiding residential and business disruption to your system
  • Installs under pressure and in a single excavation
  • Low-profile design usually permits plating over to keep traffic moving instead of requiring alternative routing and the attendant costs
  • Maintains pipe integrity while providing and easy-to-install, easy-to-use, and easy-to-adapt solution
  • Precision engineered for repeatable and dependable service
  • Provides the flexibility to either insert a permanent, high quality valve or for temporary use for an economical and single excavation line stop

Advanced Valve Technologies 12 in. Valve Open Left Ductile Iron Pipe 13.30 in. OD

AVT120EZVOL1330

Valve Size:

SPECIFICATIONS

End Connection 1
OD
Valve Size
12 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY