6 in. OD Tube Ductile Iron 3 Piece Tapping Valve

You last purchased this on
 
Advanced Valve Technologies

EZ Valve™ 6 in. OD Tube Ductile Iron 3 Piece Tapping Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Advanced Valve Technologies

EZ Valve™ 6 in. OD Tube Ductile Iron 3 Piece Tapping Valve

  • Fast #
  • Part #AVTEZVSU
  • Item #3876908
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Developed to be lighter and more compact than alternative methods
  • Corrosion resistant and delivers reliable trouble-free service
  • Fast and convenient installation
  • Faster installation times save man-hours while avoiding residential and business disruption to your system
  • Provides the flexibility to either insert a permanent, high quality valve or for temporary use for an economical and single excavation line stop
  • Installs under pressure and in a single excavation
  • Maintains pipe integrity while providing and easy-to-install, easy-to-use, and easy-to-adapt solution
  • Precision engineered for repeatable and dependable service
  • Ductile iron castings
  • Low-profile design usually permits plating over to keep traffic moving instead of requiring alternative routing and the attendant costs
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM 10429, ASTM A-536 65-45-12, ASTM C-519100, ASTM C-90300
AWWA:
AWWA C-509 2001, AWWA C-515 2015
Coating:
Epoxy
Collection:
EZ Valve™
End Connection 1:
OD Tube
End Connections:
OD Tube
FM Approved:
No
Fits Pipe Size:
6.40 in - 7.30 in
Height:
21 in
Length:
17-73/100 in
Material:
Ductile Iron
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
250
Pressure - Maximum:
375 psi
Recommended Valve Application:
Building, Petrochemical, Refining, Sewer Service, Waste Water, Potable Water
UL Listed:
Yes
Valve Body Material:
Ductile Iron
Valve Body Style:
3 piece
Valve Disc Material:
Ductile Iron
Valve Size:
6 in
Valve Stem:
Resilient Wedge
Valve Type:
Waterworks Tapping Valve
Waterworks Application:
Water
Weight:
174 lb
Width:
13-19/20 in