8 in. OD Tube Ductile Iron 3 Piece Tapping Valve
EZ Valve™ 8 in. OD Tube Ductile Iron 3 Piece Tapping Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Low profile design
- Ductile iron castings
- Unique, patented technology
- Installs at any angle
- Sizes 4 in to 14 in (100mm to 350mm)
- Can be installed on all common pipe materials
- Patented gaskets that conform to irregular pipe geometries and sizes
- Integrated isolation valve
- Approved epoxy resin coated
- Valve bonnet can be removed after a repair or remain in place as a permanent functioning valve
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM 10429, ASTM A-536 65-45-12, ASTM C-519100, ASTM C-90300
- AWWA:
- AWWA C-509 2001, AWWA C-515 2015
- Coating:
- Epoxy
- Collection:
- EZ Valve™
- Ductile Iron Class:
- C900
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- FM Approved:
- No
- Fits Pipe Size:
- 9.15 in
- Height:
- 24 in
- Length:
- 17-73/100 in
- Material:
- Ductile Iron
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 250
- Pressure - Maximum:
- 375 psi
- Recommended Valve Application:
- Building, Petrochemical, Refining, Sewer Service, Waste Water, Potable Water
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- 3 piece
- Valve Disc Material:
- Ductile Iron
- Valve Size:
- 8 in
- Valve Stem:
- Resilient Wedge
- Valve Type:
- Waterworks Tapping Valve
- Waterworks Application:
- Water
- Weight:
- 242 lb
- Width:
- 16-39/100 in