This product requires certification to purchase.

1-1/2 x 1.25 in. NPT Carbon Steel Threadolet

Aegis Technologies

Whizweld® 1-1/2 x 1.25 in. NPT Carbon Steel Threadolet

  • Fast #
  • Part #A90301215
  • Item #10011158
  • Manufacturer Part #90301215
5 out of 5 Customer Rating
Brand image
Aegis Technologies

Whizweld® 1-1/2 x 1.25 in. NPT Carbon Steel Threadolet

  • Fast #
  • Part #A90301215
  • Item #10011158
  • Manufacturer Part #90301215
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 70
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connections
NPT
Fits Pipe Size
1-1/2 in
Outlet Size (in)
1.25 in
Characteristics & Features
Collection
Whizweld®
Fitting Type
Threadolet
Material
Carbon Steel
Warranty & Product Information
FM Approved
Yes
Origin
Domestic
UL Listed
Yes
UPC
850037080151