This product requires certification to purchase.

1 x 1/2 x 8-27/40 in. Female Reducing Carbon Steel Adjustable Drop Nipple

Aegis Technology

Adjuster™ 1 x 1/2 x 8-27/40 in. Female Reducing Carbon Steel Adjustable Drop Nipple

  • Fast #
  • Part #A902031005
  • Item #4028516
  • Manufacturer Part #902031005
5 out of 5 Customer Rating
Brand image
Aegis Technology

Adjuster™ 1 x 1/2 x 8-27/40 in. Female Reducing Carbon Steel Adjustable Drop Nipple

  • Fast #
  • Part #A902031005
  • Item #4028516
  • Manufacturer Part #902031005
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Fitting Size 1
1 in
Fitting Size 2
1/2 in
Fitting Sizes
1 in x 1/2 in
Length
8-27/40 in
Pressure Class
300#
Characteristics & Features
Coating
Zinc Plated
Collection
Adjuster™
Fitting Type
Nipple, Reducer
Material
Carbon Steel
Material Type
EPDM
Warranty & Product Information
ANSI
ANSI B1.20.1
Application
Residential, Fire Protection
FM Approved
Yes
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UPC
860008905161