This product requires certification to purchase.

0.75 x 2-1/2 - 8 in. NPT 300# Domestic Forged Steel Threadolet

Aegis Technology

Whizweld® Branchlet® 0.75 x 2-1/2 - 8 in. NPT 300# Domestic Forged Steel Threadolet

  • Fast #
  • Part #A90300725
  • Item #7499627
  • Manufacturer Part #90300725
5 out of 5 Customer Rating
Brand image
Aegis Technology

Whizweld® Branchlet® 0.75 x 2-1/2 - 8 in. NPT 300# Domestic Forged Steel Threadolet

  • Fast #
  • Part #A90300725
  • Item #7499627
  • Manufacturer Part #90300725
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 200 Pallet: 12000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connections
NPT
Fits Pipe Size
2-1/2 in - 8 in
Outlet Size (in)
0.75
Pressure Class
300#
Characteristics & Features
Clean Bagged
No
Collection
Whizweld® Branchlet®
Fitting Type
Threadolet
Material
Forged Steel
Warranty & Product Information
ANSI
ANSI B1.20.1
Application
Schedule 10 Pipe, Schedule 40 Pipe
ASTM
ASTM A-1010, ASTM A-135, ASTM A-53, ASTM A-795
FM Approved
Yes
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
UL 213B
UPC
850037080076